Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Extended 110 Punchdown Blade 48-22-2166

Extended 110 Punchdown Blade (Discontinued)

  • Mfr # 48-22-2166
  • Zoro # G802576229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2166
Zoro #
G802576229
UPC #
45242004607
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.25 Inches
Length
4.0 Inches
Tip Size
110

Details

Material
Metal
Handle Material
No Handle
Color / Finish
Silver
Electrician Tool Type
Stud Punch
Electrician Tool Application
Securing
Recommended Safety Equipment
Safety Glasses

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.