Shop MILWAUKEE TOOL
See all product information
Create Account
Extension
- Mfr # 48-20-6951
- Zoro # G123354728
product price:Â
$
184.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drill Bit Adapter Type
Shank Extension
Adapter Length
17 1/2 in
Shank Type Compatibility
SDS Max
Drill Bit Shank Type
SDS Max
Drill Bit Type Compatibility
SDS Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-20-6951
- Zoro #
- G123354728
- UPC #
- 45242546381
- Country of Origin
- China
Dimensions
- Adapter Length
- 17 1/2 in
Details
- Drill Bit Adapter Type
- Shank Extension
- Shank Type Compatibility
- SDS Max
- Drill Bit Shank Type
- SDS Max
- Drill Bit Type Compatibility
- SDS Max
- Tool Side Shank Type
- SDS Max
Description
Extension, SDS Max, SDS Max, Adapter Length 17 1/2 in, Drill Bit Adapter Type Shank Extension, Drill Bit Type Compatibility SDS Max, Shank Type Compatibility SDS Max
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.