Zoro Homepage

Extra Large Chisel Tip Red Marker

  • Mfr # 48-22-3266

  • Zoro # G814235688


product price: $3.97
/ea

Key Features

Color
Red
Tip Material
Felt
Marking Tip Shape
Chisel
Standards
ASTM D-4236
Dry Time
Less than 30 Seconds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3266
Zoro #
G814235688
UPC #
045242544196
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Tip Size Group
Extra Large
Depth
5.39 in
Width
0.82 in

Description

Milwaukee INKZALL extra large jobsite markers are optimized for jobsite conditions. The extra large chisel tip produces bigger and bolder writing for clear visibility. The durable tip is designed to write on dusty, wet or oily surfaces in a clog resistant manner which results in clean, continuous marking. The quick dry ink reduces the likelihood of smearing after use. The marker can also be left without a cap on for up to 72 hours and remain completely functional.


  • • Writes on dusty, wet, and oily surfaces
  • • Clog resistant tip for better marking performance
  • • Up to 72 hour cap off life- tip will not dry
  • • Quick dry time - ink dries in seconds to reduce smearing
  • • Extra large chisel tip
  • • Permanent, non-toxic ink (ASTM D 4236-certified)
  • • Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.