Zoro Homepage

Extreme Thin Metal Deep Cut Band Saw Blade 25PK

  • Mfr # 48-39-0615

  • Zoro # G2146236


product price: $179.97
/pk 25, $7.20/ea
Free Shipping & Returns

Key Features

Length
3 ft. 8-7/8"
Width
1/2"
Teeth per Inch
12/14
Thickness
0.020"
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-39-0615
Zoro #
G2146236
UPC #
045242539703
Country of Origin
United States

Dimensions

Length
3 ft. 8-7/8"
Width
1/2"
Thickness
0.020"
Blade Length
44 7/8 in
Blade Thickness
0.02 in
Blade Width
1/2 in
Overall Length
44 7/8 in
Overall Thickness
0.02 in
Overall Width
1/2 in

Description

Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 44 7/8 in, Teeth per Inch 12/14, Blade Series Extreme Metal, Blade Material Bi-Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Metal Cutting Type Solid Stock, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.