BOLT Eye Visor Mount Replacement (Helmet Only), For Use With All Milwaukee Safety Helmets Black
Mfr # 48-73-1459
Zoro # G708449450
product price: $36.97
/eaKey Features
Material
Plastic
Color
Black
For Use With
All Milwaukee Safety Helmets
Height
4.5 In
Mounting Style
Clip On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1459
Zoro #
G708449450
UPC #
045242741250
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.5 In
Fits Hat Size
Adjustable Fit
Details
Item
BOLTâ„¢ Eye Visor Mount Replacement (Helmet Only)
Material
Plastic
Color
Black
For Use With
All Milwaukee Safety Helmets
Mounting Style
Clip On
Description
Eye Visor Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.