Zoro Homepage

Face Shield, Clear Visor, Polycarbonate, Locking Detents Suspension

  • Mfr # 48-73-1422

  • Zoro # G715869500


product price: $86.97
/ea
Free Shipping & Returns

Key Features

Suspension Adjustment Type
Locking Detents
Photochromatic Visor
No
Features
Gasket Helps Protect Against Falling Debris, Raise and Lower with Headlamp Mounted, Anti-Fog
Dielectric Protection
No
Visor Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1422
Zoro #
G715869500
UPC #
045242849185
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.08 in
Visor Width
16 in
Visor Height
7 3/4 in

Description

Face Shield, ANSI Dust/Splash Rating Not Applicable, Application Construction, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number 787VC0, 787VE9, Compatible with Manufacturer Model Number DELETE, Compatible with Series BOLT(TM), Dielectric Protection No, Face Shield Type Hard Hat Face Shield, Features Gasket Helps Protect Against Falling Debris, Raise and Lower with Headlamp Mounted, Field of Vision 180 Degrees , Headgear Color Black, Headgear Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.