Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield, Clear Visor, Polycarbonate, Locking Mount Suspension

  • Mfr # 48-73-1460

  • Zoro # G714547744


original price: $32.97
24% off
new price: $24.88
/ea

Key Features

Visor Color
Clear
Visor Material
Polycarbonate
Visor Thickness
0.06 in
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1+ - 2020, CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-1460
Zoro #
G714547744
UPC #
045242848676
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.06 in
Visor Height
7 1/2 in
Visor Width
15 in

Details

Item
Face Shield
Visor Color
Clear
Visor Material
Polycarbonate
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1+ - 2020, CSA Z94.3
Features
One-Handed Locking Mount, Tool-Free Shield Change, Two Secure Locking Positions
Suspension Adjustment Type
Locking Mount
Includes
Face Shield Frame
Compatible with Brand
Milwaukee(R)
Includes No Visor Coatings
Yes
Includes Anti-Fog Visor Coating
No
Includes Scratch-Resistant Visor Coating
No
Includes Anti-Static Visor Coating
No
Compatible with Series
BOLT(TM)
Reusability
Reusable
Replaceable Visor
Replaceable Visor
Headgear Color
Black
Photochromatic Visor
No
Compatible with Manufacturer Model Number
DELETE
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Face Shield Type
Hard Hat Face Shield
Headgear Material
Polycarbonate
Field of Vision
180 Degrees
Metal Detectable
No
Application
Personal Protective Equipment
For Use with Mfr Model Number
DELETE
Compatible Manufacturer Part Number
DELETE
Compatible with Mfr. Model No.
DELETE
Compatible Manufacturer Model Number
DELETE
For Use With Mfr. Model Number
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
Visor Features
Dielectric, Reusable
Compatible with Manufacturer Model No.
DELETE
Compatible Pump Manufacturer Part Number
DELETE
Compatible Mfr. Model Number
DELETE
For Use With
Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats
Color
Clear
Lens Coating
Uncoated

Description

Face Shield, ANSI Dust/Splash Rating Not Applicable, Application Personal Protective Equipment, Compatible with Brand Milwaukee(R), Compatible Grainger Part Number 787VC0, 787VE9, Compatible Manufacturer Model Number DELETE, Compatible with Series BOLT(TM), Dielectric Protection Yes, Face Shield Type Hard Hat Face Shield, Features One-Handed Locking Mount, Tool-Free Shield Change, Two Secure Locking Positions, Field of Vision 180 Degrees , Headgear Color Black, Headgear Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.