Zoro Homepage

Face Shield Frame, Black, Polycarbonate

  • Mfr # 48-73-1456

  • Zoro # G015890945


product price: $52.97
/ea

Key Features

Features
Interchangeable, Quick Attachment
For Use With
Face Shield, Hard Hat
Compatible with Brand
Milwaukee(R)
Material
Polycarbonate
Includes
Replacement Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1456
Zoro #
G015890945
UPC #
045242849222
Country of Origin
Taiwan, Province of China

Details

Features
Interchangeable, Quick Attachment
For Use With
Face Shield, Hard Hat
Compatible with Brand
Milwaukee(R)
Material
Polycarbonate
Includes
Replacement Frame
Color
Black
Compatible with Manufacturer Model Number
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
Item
Face Shield Frame
Compatible with Series
BOLT(TM)
Compatible with Mfr. Model No.
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
Attachment Type
Slotted
Compatible Manufacturer Model Number
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
Compatible with Manufacturer Model No.
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
Compatible Pump Manufacturer Part Number
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
For Use with Mfr Model Number
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
Compatible Manufacturer Part Number
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats
Compatible Mfr. Model Number
Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats

Description

Face Shield Frame, Color Black, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number 787VE9, 787VC4, Compatible with Manufacturer Model Number Milwaukee(R) BOLT(TM) Safety Helmets & BOLT(TM) Hard Hats, Compatible with Series BOLT(TM), Dielectric Protection Not Applicable, Features Interchangeable, Quick Attachment, For Use With Face Shield, Hard Hat, Headgear Style Not Applicable, Includes Replacement Frame, Material Polycarbonate, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.