BOLT Full Face Shield - Gray Dual Coat Lens (Compatible with Milwaukee Safety Helmet (No Brim))
Mfr # 48-73-1426
Zoro # G608446788
product price: $86.97
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray
Visor Color
Gray
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
Milwaukee No-Brim Safety Helmets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1426
Zoro #
G608446788
UPC #
045242635252
Country of Origin
Taiwan, Province of China
Dimensions
Visor Thickness
1.8 mm
Visor Width
8.5 in
Visor Height
9.5 in
Description
Face Shield, ANSI Dust/Splash Rating Not Applicable, Application Cutting, Metalworking, Polishing, Compatible with Brand Milwaukee(R), Compatible Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Face Shield Type Hard Hat Face Shield, Features Secure Accessories Simultaneously, Long Lasting Visibility, Secure Locking Detents, Secures into BOLT(TM) Front Slots, Field of Vision 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.