BOLT Full Face Shield - Metal Mesh (Compatible with Milwaukee Safety Helmet ( No Brim))
Mfr # 48-73-1431
Zoro # G608446894
product price: $86.97
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray
Visor Color
Gray
Material
Stainless Steel Mesh
Visor Material
Stainless Steel
For Use With
Milwaukee No-Brim Safety Helmets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1431
Zoro #
G608446894
UPC #
045242635269
Country of Origin
Taiwan, Province of China
Dimensions
Visor Height
9.5 in
Visor Width
8.5 in
Description
Face Shield, ANSI Dust/Splash Rating Not Applicable, Application Cutting, Metalworking, Polishing, Compatible with Brand Milwaukee(R), Compatible Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Face Shield Type Hard Hat Face Shield, Features Secure Accessories Simultaneously, Secure Locking Detents, Secures into BOLT(TM) Front Slots, Wide and Clear Field of View, Field of Vision 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.