BOLT Full Face Shield Mount Replacement (Helmet & Hard Hat), Black
Mfr # 48-73-1448
Zoro # G408449453
product price: $42.97
/eaKey Features
Material
Plastic
Color
Black
For Use With
All Milwaukee Safety Helmets & Hard Hats
Includes
(1) Full Face Shield Mount Replacement (Helmet & Hard Hat)
Mounting Style
Clip On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1448
Zoro #
G408449453
UPC #
045242741045
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.0 in
Fits Hat Size
Adjustable Fit
Details
Item
BOLTâ„¢ Full Face Shield Mount Replacement (Helmet & Hard Hat)
Material
Plastic
Color
Black
For Use With
All Milwaukee Safety Helmets & Hard Hats
Includes
(1) Full Face Shield Mount Replacement (Helmet & Hard Hat)
Mounting Style
Clip On
Dielectric Protection
No
Features
Interchangeable
Standards
ANSI Z87.1, CSA Z94.3
Compatible with Series
BOLT(TM)
Compatible with Brand
Milwaukee(R)
Attachment Type
Slotted
Description
Face Shield Frame, Color Black, Compatible with Brand Milwaukee(R), Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Features Interchangeable, For Use With Face Shield, Hard Hat, Headgear Style Not Applicable, Includes (1) Full Face Shield Mount Replacement (Helmet & Hard Hat), Material ABS Plastic, Polycarbonate, Standards ANSI Z87.1, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.