Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield, Silver Visor, 5 in Height, Locking Detents Suspension

  • Mfr # 48-73-1419

  • Zoro # G012845597


product price: $94.97
/ea
Free Shipping & Returns

Key Features

Visor Color
Silver
Visor Material
Polycarbonate
Visor Thickness
0.06 in
Dielectric Protection
No
Standards
ANSI/ISEA Z87.1+ - 2020, CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1419
Zoro #
G012845597
UPC #
045242874033
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.06 in
Visor Width
10 in
Visor Height
5 in

Details

Item
Face Shield
Visor Color
Silver
Visor Material
Polycarbonate
Dielectric Protection
No
Standards
ANSI/ISEA Z87.1+ - 2020, CSA Z94.3
Features
Raise and Lower with Headlamp Mounted, Secure Locking Captive Slide, Secures into Bolt Front Mount
Suspension Adjustment Type
Locking Detents
Includes Anti-Fog Visor Coating
Yes
Includes Scratch-Resistant Visor Coating
Yes
Includes No Visor Coatings
No
Includes
Eye Visor, Headlamp Bracket
Compatible with Brand
Milwaukee(R)
Field of Vision
180 Degrees
Minimum Operating Temperature
23 Degrees F
Compatible with Series
BOLT(TM)
Headgear Color
Silver
Visible Light Scale Protection
L2
Reusability
Reusable
Metal Detectable
No
Maximum Operating Temperature
131 Degrees F
Photochromatic Visor
No
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Headgear Material
Polycarbonate
Includes Anti-Static Visor Coating
No
Application
Personal Protective Equipment
Replaceable Visor
Replaceable Visor
X-Ray Detectable
Yes
Ultra-Violet Scale Protection Designation
U6
Face Shield Type
Hard Hat Face Shield
Visor Features
Reusable, X-Ray Detectable
For Use With
Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats
Lens Coating
fog-free interior coating and an anti-scratch exterior hard coating
Color
Silver

Description

Face Shield, ANSI Dust/Splash Rating Not Applicable, Application Personal Protective Equipment, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Face Shield Type Hard Hat Face Shield, Features Raise and Lower with Headlamp Mounted, Secure Locking Captive Slide, Secures into Bolt Front Mount, Field of Vision 180 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.