Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield, Silver Visor, Polycarbonate, Locking Detents Suspension

  • Mfr # 48-73-1429

  • Zoro # G012487063


product price: $104.97
/ea
Free Shipping & Returns

Key Features

Visor Color
Silver
Visor Material
Polycarbonate
Visor Thickness
0.06 in
Dielectric Protection
No
Standards
ANSI/ISEA Z87.1+ - 2020, CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1429
Zoro #
G012487063
UPC #
045242874071
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.06 in
Visor Height
9 1/2 in
Visor Width
10 in

Details

Item
Face Shield
Visor Color
Silver
Visor Material
Polycarbonate
Dielectric Protection
No
Standards
ANSI/ISEA Z87.1+ - 2020, CSA Z94.3
Features
Quick Attachment and Removal, Secure Locking Detents, Secures into Bolt Front Slots
Includes
Face Shield, Headlamp Bracket
Suspension Adjustment Type
Locking Detents
Reusability
Reusable
Headgear Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Field of Vision
180 Degrees
Includes No Visor Coatings
No
Includes Anti-Fog Visor Coating
Yes
Minimum Operating Temperature
23 Degrees F
Compatible with Brand
Milwaukee(R)
Visible Light Scale Protection
L2
X-Ray Detectable
Yes
Maximum Operating Temperature
131 Degrees F
Face Shield Type
Hard Hat Face Shield
Metal Detectable
No
Replaceable Visor
Visor Not Replaceable
Includes Anti-Static Visor Coating
No
Compatible with Series
BOLT(TM)
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Includes Scratch-Resistant Visor Coating
Yes
Photochromatic Visor
No
Application
Personal Protective Equipment
Headgear Color
Silver
Visor Features
Reusable, X-Ray Detectable
Lens Coating
fog-free interior coating and an anti-scratch exterior hard coating
For Use With
Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats
Color
Silver
Material
Polycarbonate

Description

Face Shield, ANSI Dust/Splash Rating Not Applicable, Application Personal Protective Equipment, Compatible with Brand Milwaukee(R), Compatible Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Face Shield Type Hard Hat Face Shield, Features Quick Attachment and Removal, Secure Locking Detents, Secures into Bolt Front Slots, Field of Vision 180 Degrees , Headgear Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.