Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Visor, Clear Visor, 4 3/8 in Height

  • Mfr # 48-73-1454

  • Zoro # G814479648


product price: $329.97
/ea
Free Shipping & Returns

Key Features

Visor Material
Polycarbonate
For Use With
Hard Hat, Safety Helmet
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1 (+) - 2020, CSA Z94.3
Features
Gasket Helps Protect Against Falling Debris
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1454
Zoro #
G814479648
UPC #
045242849192
Country of Origin
Taiwan, Province of China

Dimensions

Visor Width
8 1/8 in
Visor Height
4 3/8 in

Details

Item
Face Shield Visor
Visor Color
Clear
Visor Material
Polycarbonate
For Use With
Hard Hat, Safety Helmet
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1 (+) - 2020, CSA Z94.3
Features
Gasket Helps Protect Against Falling Debris
Includes
(10) Gasketed Replacement Lenses
Includes No Visor Coatings
No
Includes Scratch-Resistant Visor Coating
Yes
Compatible with Brand
Milwaukee(R)
Compatible with Series
BOLT(TM)
Includes Anti-Fog Visor Coating
Yes
Application
Overhead Debris Protection
Includes Anti-Static Visor Coating
No
Visible Light Scale Protection
Not Rated
Compatible with Manufacturer Model Number
48-73-1300
For Use with Mfr Model Number
48-73-1300
Compatible Manufacturer Part Number
48-73-1300
Compatible with Mfr. Model No.
48-73-1300
Compatible Manufacturer Model Number
48-73-1300
For Use With Mfr. Model Number
48-73-1300, BOLT(TM) Hard Hat Mount
Lens/Visor Features
Reusable
Compatible with Manufacturer Model No.
48-73-1300
Compatible Pump Manufacturer Part Number
48-73-1300
Compatible Mfr. Model Number
48-73-1300
Color
Clear
Lens Coating
fog-free interior coating and an anti-scratch exterior hard coating

Description

CLEAR GSKT REPL EYE VISOR 10 PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.