Zoro Homepage

Faceshield and Hard Hat, HDPE, 4 Point Ratchet, Type 1, Class C

  • Mfr # 48-73-1425, 48-73-1201

  • Zoro # G111222657


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
6 1/2 to 8 1/2 in
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1425, 48-73-1201
Zoro #
G111222657
UPC #
045242603381
Country of Origin
Multiple

Dimensions

Fits Hat Size
6 1/2 to 8 1/2 in
Visor Width
10 in
Visor Height
9 1/2 in

Details

Item
Faceshield and Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI Z87.1, CSA Z94.3
High-Visibility
No
Application
General Purpose
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class C
Reverse Donning
No
Dielectric
No
Visor Color
Gray
Weight
1.0 lb
Chin Strap
No
Low Temperature Test Met
No
Accessory Mounting Options
Side-Slots, Headlamp Mount
Includes
Face Shield, Low-Profile Headlamp Mount, Marker Clip
High Temperature Test Met
No
Accessory Slots
Yes
Visor Material
Polycarbonate
ANSI Impact Type
1
ATPV Rating
Not Specified
CSA Type
1
Compatible Suspension Brand Name
Milwaukee
Compatible Suspension Manufacturer Part Number
Not Specified
CSA Class
C
ANSI Electrical Class
C

Description

Faceshield and Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting Yes, Weight 1.0 lb, Reverse Donning No, Low Temperature Test Met No, High Temperature Test Met No, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.