Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceshield and Hard Hat, HDPE, 4 Point Ratchet, Type 1, Class C

  • Mfr # 48-73-3251, 48-73-1201

  • Zoro # G911222666


product price: $68.95
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
6 1/2 to 8 1/2 in
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-3251, 48-73-1201
Zoro #
G911222666
UPC #
045242601639
Country of Origin
Multiple

Dimensions

Fits Hat Size
6 1/2 to 8 1/2 in
Visor Height
6 in
Visor Width
3 in

Details

Item
Faceshield and Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI Z87.1, CSA Z94.3
Accessory Mounting Options
Side-Slots, Headlamp Mount
High-Visibility
No
Application
General Purpose
Weight
0.77 lb
Low Temperature Test Met
No
High Temperature Test Met
No
Reverse Donning
No
Includes
Ear Muffs, Low-Profile Headlamp Mount, Marker Clip
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class C
Chin Strap
No
Visor Material
Plastic
Accessory Slots
Yes
Dielectric
No
ATPV Rating
Not Specified
ANSI Impact Type
1
CSA Class
C
ANSI Electrical Class
C
CSA Type
1
Compatible Suspension Manufacturer Part Number
Not Specified
Compatible Suspension Brand Name
Milwaukee

Description

Faceshield and Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2 in, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Headlamp Mount, Head Protection Venting Yes, Weight 0.77 lb, Reverse Donning No, Low Temperature Test Met No, High Temperature Test Met No, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.