Zoro Homepage

FASTBACK 5-in-1 Folding Knife

  • Mfr # 48-22-1540

  • Zoro # G0770134


product price: $26.97
/ea

Key Features

Handle Material
Plastic
Handle Color
Red
Blade Length
3 in
Blade Type
Tanto
Closed Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1540
Zoro #
G0770134
UPC #
045242551453
Country of Origin
China

Dimensions

Blade Length
3 in
Closed Length
5 in
Overall Length
7 3/4 in
Handle Length
5 in
Overall Width
1/2 in

Details

Item
Folding Utility Knife
Handle Material
Plastic
Handle Color
Red
Blade Type
Tanto
Blade Finish
Unfinished
Blade Material
Stainless Steel
Includes
Bottle Opener, Fold Out 1/4 in Bit Holder, Reversible Phillips #2 and Slotted 1/4 in Bit
Number of Blades Included
1
Application
General Purpose
Features
Bottle Opener, Folding 1/4 in Bit Holder, Reversible #2 Phillips and 1/4 in Slotted Bit, Tether Ready Lanyard Hole
Weight
0.5 lb
Includes Pocket Clip
Yes
One-Handed Operation
Yes
Blade Edge Type
Serrated
Number of Cutting Edges
1
Lock Type
Liner Lock
Grip Type
Plain
Series
FASTBACK(TM)
Handle Style
Folding
Opening Mechanism
Press and Flip
Material Application
General Purpose

Description

FASTBACK 5-in-1 Folding Knife features a press and flip mechanism providing you easy, one-handed opening. The folding knife has a stainless steel blade that stays sharp. The pocket knife also features a liner lock that secures the blade while also allowing you to easily close it when done. The 5-in-1 pocket knife has a folding tanto knife that is partially serrated for versatility, allowing you to both pierce and tear through material. The folding pocket knife also includes a fold-out 1/4" bit holder along with a reversible Phillips #2 and slotted 1/4" bit. It also has a built-in bottle opener providing you with added functionality. The pocket knife has a durable belt clip that reduces pocket tearing and includes a tether-ready lanyard hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.