FASTBACK 6-IN-1 Folding Utility Knife + M18 HIGH OUTPUT XC6.0 Battery + M18 FUEL 2-Tool Combo Kit

  • Mfr # 3697-22, 48-11-1865, 48-22-1505

  • Zoro # G312101447


product price:  $688.73
/ea
Free Shipping & Returns

Key Features

Voltage
12 V, 18 V
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, (1) 6.0 Ah
Number of Tools
3
Includes
(2) Belt Clips, (3) Batteries, M18 and M12 Multi-Voltage Charger, Side Handle, Utility Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3697-22, 48-11-1865, 48-22-1505
Zoro #
G312101447
UPC #
045242637744
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
12 V, 18 V
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah, (1) 6.0 Ah
Number of Tools
3
Includes
(2) Belt Clips, (3) Batteries, M18 and M12 Multi-Voltage Charger, Side Handle, Utility Knife
Series
M18 FUEL(TM)
Battery Included
(2) 35GJ99, 481Z44
Charger
23Y581
Item
Cordless Combination Kit
Hammer Drill
794JK6
Impact Driver
794JK8
Case Included
(1) Carrying Case
Wireless Tool Tracking
No
Hammer Drill - Max. Torque
1,400 in-lb
Included Fastening Tools
1/4 in Hex Impact Driver (2,000 in-lb)
Cordless Tool Kit Contents
(2) Bare Tools; (3) Batteries; (1) Charger; (1) Utility Knife
Battery Model No.
(2) 35GJ99, 481Z44
Number of Batteries Included
3
Hammer Drill - Class
Premium
Impact Driver - Torque Range
2,000 in-lb
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Hammer Drill - BPM
33,000 BPM
Charger Included
Yes
Power Source
Cordless
Tool Series
M18 FUEL(TM)
All Product Types Included
Hammer Drill, Impact Driver
Battery Chemistry
Li-Ion
Includes Case
Case Included
Impact Driver - Maximum Torque
2,000 in-lb

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 12 V, 18 V, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, (1) 6.0 Ah, Includes (2) Belt Clips, (3) Batteries, M18 and M12 Multi-Voltage Charger, Side Handle, Utility Knife, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included (2) 35GJ99, 481Z44, Number of Batteries Included 3, Battery Model No. (2) 35GJ99, 481Z44, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.