FASTBACK 6-IN-1 Utility Knife + M18 FUEL Braking Die Grinder, Slide Switch + M18 XC6.0 Battery

  • Mfr # 2939-20, 48-11-1865, 48-22-1505
  • Zoro # G112101357
product price: 
$
523.02
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
(1) Battery, (1) Utility Knife
Voltage
18V DC
Switch Type
Slide
Tool Weight
2.9 lb
Features
27000 RPM Brushless Motor is Designed to Deliver Corded Performance with 2 in Accessory Sanding and Cutting Wheel Compatibility, Compatible with all M18(TM) Batteries, Fits all 1/4 in Shank Accessories, Generating 11A Corded Power, the M18 FUEL(TM) Braking Die Grinder gives users the Power they need to Replace Corded Solutions, RAPIDSTOP(TM) Brake Stops Cutting and Sanding Accessories in Under 2 Seconds, REDLINK PLUS(TM) Intelligence: Most Advanced System of Electronics in the Industry, Enabling Communication between Batteries and Tools, allowing for Unmatched Levels of Performance, Protection and Compatibility, Slide Switch Designed to Reduce User Fatigue, Spindle Lock, One Wrench Accessory Change
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2939-20, 48-11-1865, 48-22-1505
Zoro #
G112101357
UPC #
045242755936
Country of Origin
Multiple

Dimensions

Overall Length
15 1/2 in
For Wheel Dia.
2 in
Maximum Brushed Wheel Diameter
2 in
Collet Size
1/4 in
Wire Rope Length
15 1/2 in
Length
15 1/2 in
Fits Chest Size
27000 RPM Brushless Motor is Designed to Deliver Corded Performance with 2 in Accessory Sanding and Cutting Wheel Compatibility, Compatible with all M18(TM) Batteries, Fits all 1/4 in Shank Accessories, Generating 11A Corded Power, the M18 FUEL(TM) Braking Die Grinder gives users the Power they need to Replace Corded Solutions, RAPIDSTOP(TM) Brake Stops Cutting and Sanding Accessories in Under 2 Seconds, REDLINK PLUS(TM) Intelligence: Most Advanced System of Electronics in the Industry, Enabling Communication between Batteries and Tools, allowing for Unmatched Levels of Performance, Protection and Compatibility, Slide Switch Designed to Reduce User Fatigue, Spindle Lock, One Wrench Accessory Change

Details

Item
Die Grinder Kit
Includes
(1) Battery, (1) Utility Knife
Voltage
18V DC
Switch Type
Slide
Tool Weight
2.9 lb
Features
27000 RPM Brushless Motor is Designed to Deliver Corded Performance with 2 in Accessory Sanding and Cutting Wheel Compatibility, Compatible with all M18(TM) Batteries, Fits all 1/4 in Shank Accessories, Generating 11A Corded Power, the M18 FUEL(TM) Braking Die Grinder gives users the Power they need to Replace Corded Solutions, RAPIDSTOP(TM) Brake Stops Cutting and Sanding Accessories in Under 2 Seconds, REDLINK PLUS(TM) Intelligence: Most Advanced System of Electronics in the Industry, Enabling Communication between Batteries and Tools, allowing for Unmatched Levels of Performance, Protection and Compatibility, Slide Switch Designed to Reduce User Fatigue, Spindle Lock, One Wrench Accessory Change
Battery Capacity
(1) 6.0 Ah
Standards
UL Listed
Application
Deburr Pipes, Remove Weld Beads, Small Cutting, Surface Prep
Brushless Motor
Yes
Anti-Vibration Technology
No
Collet Guard Type
None
Safety Stop Mechanisms
Brake
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Safety Features
Lock-On Switch, Overload Protection, RAPIDSTOP(TM) Brake
Minimum Speed
0 RPM
Accessory Free Tool Change
No
Case Included
No
Number of Speed Settings
1
Grip Style
Barrel Grip
Battery Model No.
481Z44
Electrical Protection
Overload Protection
Anti-Restart Technology
No
Charger Included
No
Tether Style
Tether Capable
Brake Type
Electronic
Dust Sealed Switch
No
Max. Speed
27,000 RPM
Lock-Off Switch
No
Power Source
Cordless
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Speed Ranges
0 to 27,000 RPM
Vibration Level
9.14 m/sq sec
Grinder Orientation
Straight
Lock-On Switch
Yes
Wireless Tool Tracking
No
Maximum Speed
27,000 RPM
Handle Type
Barrel Grip
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Die Grinder Kit, Voltage 18V DC, Max. Speed 27,000 RPM, Grinder Orientation Straight, Switch Type Slide, Battery Capacity (1) 6.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Accessory Free Tool Change No, Collet Guard Type None, Collet Size 1/4 in, For Wheel Dia. 2 in, Speed Ranges 0 to 27,000 RPM, Minimum Speed 0 RPM, Number of Speed Settings 1, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Anti-Kickback Clutch Type Not Applicable

Ratings & reviews