Zoro Homepage

FASTBACK Blunt Tip Hawkbill Folding Knife

  • Mfr # 48-22-1526

  • Zoro # G0770089


product price: $21.97
/ea

Key Features

Handle Color
Red
Blade Type
Hawkbill (Blunt Tip)
Application
General Purpose
Type
Standard
Number of Blades Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1526
Zoro #
G0770089
UPC #
045242559282
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Width
1/2 in

Details

Item
Folding Utility Knife
Handle Color
Red
Blade Type
Hawkbill (Blunt Tip)
Application
General Purpose
Type
Standard
Number of Blades Included
1
Features
1-Handed Press-and-flip Operation
Blade Material
Stainless Steel
Blade Finish
Unfinished
Weight
0.2 lb
Includes Pocket Clip
Yes
One-Handed Operation
Yes
Lock Type
Liner Lock
Number of Cutting Edges
1

Description

This Milwaukee 48-22-1526 Folding Utility Knife is a great tool to have on hand for any project. Featuring a stainless steel blade, this utility knife has a 7" length and can be used for general purposes. It also has an overall length of 7 in., which makes it easy to carry around. If you are looking for a quality folding utility knife, the Milwaukee Folding Utility Knife is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.