Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTBACK Folding Utility Knife, 6-7/8 in, Red

  • Mfr # 48-22-1501

  • Zoro # G0769930


product price: $14.97
/ea

Key Features

Overall Length
7 in
Number of Blades
1
Blade Type
Utility
Blade Material
Bi-Metal
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1501
Zoro #
G0769930
UPC #
045242534401
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Closed Length
4 1/2 in
Overall Thickness
0.94 in
Blade Length
1.25 in
Overall Width
1 in
Length- Closed/Overall
4 1/2 in; 6 7/8 in
Blade Projection Length
1 in
Handle Length (in)
4.59 in

Details

Item
Folding Utility Knife
Number of Blades
1
Blade Type
Utility
Blade Material
Bi-Metal
Handle Material
Metal
Application
General Purpose
Includes
Utility Knife
Features
Blade Holder Designed for Scoring, Durable Wire Belt Clip Reduces Pocket Tearing, Gut Hook, Lanyard Hole, Metal Extension to Prevent Accidental Blade Removal, Press and Flip Opening, Wire Stripper
Number of Blades Included
1
Handle Color
Red
Weight
0.3 lb
Blade Edge Type
Straight
For Cutting Paper
Yes
Other Material Applications
Composite, Drywall, Insulation, Laminate, Multi-Purpose, Plywood, Wood
Blade Retraction Type
Manual
For Cutting Plastic
Yes
Replaceable Blade
Yes
Blade Change Method
Quick-Change
Tether Ready
Yes
For Cutting Rubber
No
For Cutting Leather
No
Handle Style
Ergonomic
Metal Detectable
No
Number of Blades Stored
1
Includes Pocket Clip
Yes
Blade Type Included
Utility
For Cutting Cork
Yes
For Cutting Cardboard
Yes
For Cutting Fabric
No
Recommended Blades
Universal Utility Blades
Lockable
Yes
Handle Type
Straight

Description

The Milwaukee FASTBACK folding utility knife features a press and flip mechanism for easy, one-handed opening. The Milwaukee FASTBACK folding utility knife allows for make quick, tool-free blade changes for maximum jobsite efficiency. The utility knife has an all metal body, an integrated gut hook and wire stripper for increased versatility. The folding utility knife is equipped with a durable wire belt clip to reduce pocket tearing and a blade holder designed for scoring. The folding utility knife has a metal extension that prevents accidental blade removal and a lanyard hole for convenient tethering.


  • Press and flip opening
  • Quick change: tool free blade change
  • Metal body
  • Gut hook
  • Wire stripper
  • Durable wire belt clip reduces pocket tearing
  • Blade holder designed for scoring
  • Metal extension to prevent accidental blade removal
  • Lanyard hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.