Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FASTBACK Folding Utility Knife with Blade Storage, 6-7/8 in, Red

  • Mfr # 48-22-1502

  • Zoro # G0769888


product price: $16.97
/ea

Key Features

Number of Blades
1
Overall Length
7 in
Blade Type
Utility
Blade Material
Bi-Metal
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-1502
Zoro #
G0769888
UPC #
045242534418
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Overall Thickness
1.03 in
Closed Length
4 1/2 in
Blade Length
1 in
Overall Width
1 in
Blade Projection Length
1 in
Length- Closed/Overall
4 1/2 in; 6 7/8 in

Details

Item
Folding Utility Knife
Number of Blades
1
Blade Type
Utility
Blade Material
Bi-Metal
Handle Material
Metal
Application
General Purpose
Features
Blade Holder Designed for Scoring, Durable Wire Belt Clip Reduces Pocket Tearing, Gut Hook, Metal Extension To Prevent Accidental Blade Removal, Press and Flip Opening, Wire Stripper
Handle Color
Red
Number of Blades Included
1
Weight
0.3 lb
Blade Edge Type
Straight
For Cutting Cork
Yes
For Cutting Leather
No
For Cutting Fabric
No
Number of Blades Stored
5
Blade Type Included
Utility
For Cutting Cardboard
Yes
Other Material Applications
Composite, Drywall, Insulation, Laminate, Multi-Purpose, Plywood, Wood
Blade Retraction Type
Manual
For Cutting Plastic
Yes
For Cutting Paper
Yes
Blade Change Method
Quick-Change
Includes Pocket Clip
Yes
Handle Style
Ergonomic
Metal Detectable
No
Replaceable Blade
Yes
Tether Ready
Yes
For Cutting Rubber
No

Description

The MILWAUKEE TOOL - 48-22-1502 is a robust Folding Utility Knife designed for precision and versatility. With its bi-metal blade, it offers enhanced sharpness and durability, making it ideal for various industrial tasks. The knife features a quick-change method for easy blade replacement and has a straight-edge type that measures one inch in length.
This utility tool folds down to 4 1/2 inches when not in use, ensuring convenient storage and portability with the included pocket clip. It also comes with an ergonomic handle made of metal for longevity and comfort during prolonged usage periods.
Key Features include scoring design on the blade holder for precise cutting tasks, built-in gut hook & wire stripper increasing its versatility, metal extension preventing accidental blade removal, press-and-flip opening mechanism providing quick access to the blade, red color handle aiding in quick identification among other tools.
Weighing only 0.3 lb., this lightweight folding utility knife improves maneuverability during tasks while being tether-ready allows secure attachment to lanyards or other devices when working at heights.
The package includes one Fastback Folding Utility Knife With Blade Storage (48-22-1502) along with one utility-type bi-metal blade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.