FASTBACK KNIFE + FASTBACK KNIFE
Mfr # 48-22-1505, 48-22-1505
Zoro # G116129562
product price: $41.99
/eaKey Features
Overall Thickness
1 in
Features
Bottle Opener, Reversible Phillips #2 and Slotted Bit, Wire Stripper
Blade Material
Steel
Number of Blades Included
1
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-1505, 48-22-1505
Zoro #
G116129562
UPC #
045242573912
Country of Origin
Taiwan, Province of China
Dimensions
Overall Thickness
1 in
Overall Length
9 in
Overall Width
2 in
Blade Projection Length
1/2 in
Blade Thickness
0.02 in
Handle Length
4 1/2 in
Closed Length
4 1/2 in
Length- Closed/Overall
4.6 in
Description
Folding Utility Knife Kit, Blade Change Method Button, Blade Edge Type Straight, Blade Projection Length 1/2 in, Blade Material Steel, Blade Thickness 0.02 in, Blade Tip Standard, Blade Type Included Straight, Closed Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.