
Fiber Optic Drop Cable Slitter
Mfr # 48-22-3015
Zoro # G516424069
product price: $52.97
/eaKey Features
Tool Length
4.27 in
Features
Anti-Slip Handle, Blades Stay Sharp, Comfortable, No Disassembly, Opening Tabs for Easier Access, Quick Mid-Span Slitting, Quick Slitting, Better Comfort, Reversible Blades
Application
Drop Cable Applications
Includes
(2) Blades
For Use With
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-3015
Zoro #
G516424069
UPC #
045242883998
Country of Origin
Taiwan, Province of China
Dimensions
Tool Length
4.27 in
Minimum Cable Diameter
0.185 in
Tool Height
3.69 in
Slitting Groove Sizes
0.25 in
Ringing Groove Sizes
0
Maximum Cable Diameter
0.35 in
Tool Width
2.01 in
Details
Features
Anti-Slip Handle, Blades Stay Sharp, Comfortable, No Disassembly, Opening Tabs for Easier Access, Quick Mid-Span Slitting, Quick Slitting, Better Comfort, Reversible Blades
Application
Drop Cable Applications
Includes
(2) Blades
Item
Fiber Optic Drop Cable Slitter
For Use With
Cable
Cutting Application
Slitting
Compatible Replacement Blades
48-22-3018
Number of Slitting Grooves
1
Number of Ringing Grooves
0
Description
Fiber Optic Drop Cable Slitter, Number of Slitting Grooves 1, Number of Ringing Grooves 0, Slitting Groove Sizes 0.25 in, Ringing Groove Sizes 0, Compatible Replacement Blades 48-22-3018, Application Drop Cable Applications, Maximum Cable Diameter 0.35 in, Minimum Cable Diameter 0.185 in, Cutting Application Slitting
Restrictions
WARNING:
This product can expose you to chemicals including Lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.