Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Fine Tip, Ink, 2 PK 48-22-3122

Fine Tip, Ink, 2 PK (Discontinued)

  • Mfr # 48-22-3122
  • Zoro # G4243009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3122
Zoro #
G4243009
UPC #
045242363476
Country of Origin
China

Dimensions

Tip Size
Fine
Marking Tool Tip Size Group
Fine
Tip Size Group
Fine

Details

Color
Gold
Item
Industrial Marker
Tip Material
Acrylic
Marking Tip Shape
Bullet
Marker Type
Permanent
Max. Temp.
200 Degrees F
NSF Certified
No
Temp. Range
20 Degrees F to 140 Degrees F
Tip Style
Point
Marking Tool Color Family
Golds
Marking Tool Surface Material
Cardboard, Ceramic, Concrete, Fabric, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood
Marking Tool Base Material
Ink
Features
Clog Resistant Tips and the Ability to Write Through Dusty or Oily Surfaces; Proprietary Ink Dries Quickly to Reduce Smeared Markings, Without Drying Out Quickly When the Cap is Left Off; Anti-Roll Body
Marking Tool Tip Shape
Bullet
Series
INKZALLâ„¢
Standards
ASTM D-4236
Min. Temp.
20 Degrees F
Actuation Type
Capillary
Base Material
Alcohol
Dry Time
10 sec
Marking Tool Product Group
Industrial Markers
Product Type
Industrial Marker
Pigment Color
Gold
Minimum Application Temperature
20 Degrees F
Compatible Surfaces
Cardboard, Ceramic, Concrete, Fabric, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood
Tip Shape
Point
Application Temp. Range
20 Degrees F to 200 Degrees F
Pigment Material
Ink
Maximum Application Temperature
200 Degrees F
Pigment Permanence
Permanent
Actuation Style
Standard

Description

Industrial Marker, Actuation Type Capillary, Dry Time 10 sec, Marking Tip Shape Bullet, Maximum Application Temperature 200 Degrees F, Minimum Application Temperature 20 Degrees F, Pigment Color Gold, Pigment Material Ink, Pigment Permanence Permanent, Product Type Industrial Marker, Standards ASTM D-4236, Tip Material Acrylic, Tip Size 3/64 in, Tip Size Group Fine, Compatible Surfaces Cardboard, Ceramic, Concrete, Fabric, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.