Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Penlight, Plastic Box, 79 Components, 25 People Served

  • Mfr # 48-73-8435C, 2105

  • Zoro # G615199370


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Number of Components
79
Housing Type
Box
Number of People Served
25
Standards
ANSI Z308.1-2015 Class A, Type III Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8435C, 2105
Zoro #
G615199370
UPC #
045242797981
Country of Origin
Multiple

Dimensions

Housing Depth
4 5/8 in
Housing Width
9 13/16 in
Housing Height
15 3/16 in

Details

Item
First Aid Kit and Penlight
Housing Material
Plastic
Number of Components
79
Housing Type
Box
Number of People Served
25
Standards
ANSI Z308.1-2015 Class A, Type III Standard
Adhesive Bandages Included
(16) Bandages
Housing Accessories Included
Green First Aid Stickers
Housing Color
Red
Tools Included
Scissors
ANSI Standard Met
ANSI/ISEA Z308.1-2015
Latex Content
Contains Latex
Product Type
First Aid Kit
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Miscellaneous Kit Contents Included
(2) 5" x 9" Trauma Pad, (4) Oval Eye Pad, Instant Cold Pack
Unitized
Unitized
Color Coded
Not Color Coded
PPE and Disposal Equipment Included
(2) Disposable Nitrile Gloves - L, CPR Face Shield with One-Way Valve
Documentation Included
American Red Cross First Aid Guide
Includes Housing
Housing Included
ANSI Class
Class A
Water Resistance
Water Resistant
ANSI Type
Type III
Topical Medicinals Included
(10) Burn Cream, (10) BZK Antiseptic Towelette, (10) Hand Sanitizer, (10) Triple Antibiotic Ointment, Eyewash
Includes Medication
No Medication Included
Wound Dressings Included
(2) 2" x 4 Yard Conforming Gauze Roll, (2) 2PK 3" x 3" Sterile Gauze Dressing Pad, 1/2" x 5 Yard Adhesive Tape, Burn Dressing, Triangular Bandage
Application
Jobsite
Number of Pockets
5
Compatible Manufacturer Part Number
48-73-8430C
Housing Alarm
No Alarm

Description

First Aid Kit and Penlight, Product Type First Aid Kit, Application Jobsite, Number of People Served 25, Number of Components 79, Number of Pockets 5, Adhesive Bandages Included (16) Bandages, Documentation Included American Red Cross First Aid Guide, Wound Dressings Included (2) 2 In. x 4 Yard Conforming Gauze Roll, (2) 2PK 3 In. x 3 In. Sterile Gauze Dressing Pad, 1/2 In. x 5 Yard Adhesive Tape, Burn Dressing, Triangular Bandage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.