First Aid Kit and Tumbler, Plastic Box, 193 Components, 50 People Served

  • Mfr # 48-73-8430C, 48-22-8392R

  • Zoro # G815191235


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Number of Components
193
Housing Type
Box
Number of People Served
50
Standards
ANSI Z308.1-2015 Class B, Type III Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8430C, 48-22-8392R
Zoro #
G815191235
UPC #
045242797974
Country of Origin
Multiple

Dimensions

Housing Width
19 11/16 in
Housing Height
15 3/16 in
Housing Depth
4 5/8 in

Details

Item
First Aid Kit and Tumbler
Housing Material
Plastic
Number of Components
193
Housing Type
Box
Number of People Served
50
Standards
ANSI Z308.1-2015 Class B, Type III Standard
Wound Dressings Included
(2) Adhesive Tapes, (2) Burn Dressings, (2) Conforming Gauze Roll, (2) Triangular Bandages, 2 pack Sterile Gauze Dressing Pad
Documentation Included
American Red Cross First Aid Guide
Tools Included
Scissors
ANSI Class
Class B
Adhesive Bandages Included
(50) Bandages
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Miscellaneous Kit Contents Included
(2) Instant Cold Pack, (2) Oval Eye Pad, (4) 5" x 9" Trauma Pads, Tourniquet
Housing Accessories Included
Green First Aid Stickers
Product Type
First Aid Kit
ANSI Type
Type III
Water Resistance
Water Resistant
Housing Color
Red
ANSI Standard Met
ANSI/ISEA Z308.1-2015
Compatible Manufacturer Part Number
48-73-8430C
Includes Housing
Housing Included
Includes Medication
No Medication Included
Unitized
Unitized
PPE and Disposal Equipment Included
(4) Disposable Nitrile Gloves - L, CPR Face Shield with One-Way Valve
Latex Content
Contains Latex
Number of Pockets
10
Color Coded
Not Color Coded
Topical Medicinals Included
(10) Hand Sanitizer, (2) Burn Cream, (25) Triple Antibiotic Ointment, (50) Antiseptic Towelettes, Eye Wash
Housing Alarm
No Alarm
Application
Jobsite

Description

First Aid Kit and Tumbler, Product Type First Aid Kit, Application Jobsite, Number of People Served 50, Number of Components 193, Number of Pockets 10, Adhesive Bandages Included (50) Bandages, Documentation Included American Red Cross First Aid Guide, Wound Dressings Included (2) Adhesive Tapes, (2) Burn Dressings, (2) Conforming Gauze Roll, (2) Triangular Bandages, 2 pack Sterile Gauze Dressing Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.