Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flannel Shirt, 2XL, Red, Men's

  • Mfr # M551R-2X

  • Zoro # G222254219


product price: $59.99
/ea

Key Features

Closure Type
Buttons
Material
100 Percent Cotton
Gender
Men's
Fit
Regular Fit
Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M551R-2X
Zoro #
G222254219
UPC #
45242226627
Country of Origin
Pakistan

Dimensions

Size
2XL

Details

Closure Type
Buttons
Material
100 Percent Cotton
Color
Red
Gender
Men's
Fit
Regular Fit
Pockets
3

Description

Flannel Shirt, Gender Men's, Style Shirt, Material 100 Percent Cotton, Fabric Weight Not Applicable, Front Closure Type Buttons, Number of Outside Pockets 3, Fit Regular Fit, Color Red, Sleeve Type Long, Sleeve Length 22.375 in, Size 2XL, Maximum Neck Size 20 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 32.5 in, Size-Body Type Regular, Application Construction, Collar Style Button Down, Cuff Style Adjustable, Features Drop Tail Hem for Extended Coverage, Heavyweight Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.