Flannel Shirt, 3XL, Gray, Men's
Mfr # M551G-3X
Zoro # G822253803
product price: $59.99
/eaKey Features
Closure Type
Buttons
Material
100 Percent Cotton
Gender
Men's
Pockets
3
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M551G-3X
Zoro #
G822253803
UPC #
45242196425
Country of Origin
Pakistan
Dimensions
Size
3XL
Details
Closure Type
Buttons
Material
100 Percent Cotton
Gender
Men's
Pockets
3
Fit
Regular Fit
Color
Gray
Description
Flannel Shirt, Gender Men's, Style Shirt, Material 100 Percent Cotton, Fabric Weight Not Applicable, Front Closure Type Buttons, Number of Outside Pockets 3, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 22.5 in, Size 3XL, Maximum Neck Size 20 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 33.5 in, Size-Body Type Regular, Application Construction, Collar Style Button Down, Cuff Style Adjustable, Features Drop Tail Hem for Extended Coverage, Heavyweight Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.