Zoro Homepage

Flannel Shirt, L, Red, Men's

  • Mfr # M551R-L

  • Zoro # G622254536


product price: $59.99
/ea

Key Features

Closure Type
Buttons
Gender
Men's
Pockets
3
Fit
Regular Fit
Material
100 Percent Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M551R-L
Zoro #
G622254536
UPC #
45242226672
Country of Origin
Pakistan

Dimensions

Size
L

Details

Closure Type
Buttons
Color
Red
Gender
Men's
Pockets
3
Fit
Regular Fit
Material
100 Percent Cotton

Description

Flannel Shirt, Gender Men's, Style Shirt, Material 100 Percent Cotton, Fabric Weight Not Applicable, Front Closure Type Buttons, Number of Outside Pockets 3, Fit Regular Fit, Color Red, Sleeve Type Long, Sleeve Length 21.875 in, Size L, Maximum Neck Size 18 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 30.5 in, Size-Body Type Regular, Application Construction, Collar Style Button Down, Cuff Style Adjustable, Features Drop Tail Hem for Extended Coverage, Heavyweight Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.