Zoro Homepage

Flannel Shirt, M, Blue, Men's

  • Mfr # M551U-M

  • Zoro # G122253886


product price: $59.99
/ea

Key Features

Closure Type
Buttons
Fit
Regular Fit
Gender
Men's
Material
100 Percent Cotton
Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M551U-M
Zoro #
G122253886
UPC #
45242227860
Country of Origin
Pakistan

Dimensions

Size
M

Details

Closure Type
Buttons
Fit
Regular Fit
Gender
Men's
Material
100 Percent Cotton
Color
Blue
Pockets
3

Description

Flannel Shirt, Gender Men's, Style Shirt, Material 100 Percent Cotton, Fabric Weight Not Applicable, Front Closure Type Buttons, Number of Outside Pockets 3, Fit Regular Fit, Color Blue, Sleeve Type Long, Sleeve Length 21.75 in, Size M, Maximum Neck Size 17 1/2 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 30 in, Size-Body Type Regular, Application Construction, Collar Style Button Down, Cuff Style Adjustable, Features Drop Tail Hem for Extended Coverage, Heavyweight Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.