Zoro Homepage

Flannel Shirt, XL, Blue, Men's

  • Mfr # M551U-XL

  • Zoro # G322253839


product price: $59.99
/ea

Key Features

Closure Type
Buttons
Fit
Regular Fit
Gender
Men's
Material
100 Percent Cotton
Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M551U-XL
Zoro #
G322253839
UPC #
45242226504
Country of Origin
Pakistan

Dimensions

Size
XL

Details

Closure Type
Buttons
Fit
Regular Fit
Gender
Men's
Material
100 Percent Cotton
Pockets
3
Color
Blue

Description

Flannel Shirt, Gender Men's, Style Shirt, Material 100 Percent Cotton, Fabric Weight Not Applicable, Front Closure Type Buttons, Number of Outside Pockets 3, Fit Regular Fit, Color Blue, Sleeve Type Long, Sleeve Length 22.125 in, Size XL, Maximum Neck Size 19 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 31.5 in, Size-Body Type Regular, Application Construction, Collar Style Button Down, Cuff Style Adjustable, Features Drop Tail Hem for Extended Coverage, Heavyweight Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.