Flannel Shirt, XL, Gray, Men's
Mfr # M551G-XL
Zoro # G922254212
product price: $59.99
/eaKey Features
Closure Type
Buttons
Fit
Regular Fit
Size
XL
Color
Gray
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M551G-XL
Zoro #
G922254212
UPC #
45242196401
Country of Origin
Pakistan
Dimensions
Size
XL
Details
Closure Type
Buttons
Fit
Regular Fit
Color
Gray
Gender
Men's
Material
100 Percent Cotton
Description
Flannel Shirt, Gender Men's, Style Shirt, Material 100 Percent Cotton, Fabric Weight Not Applicable, Front Closure Type Buttons, Number of Outside Pockets 3, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length 22.125 in, Size XL, Maximum Neck Size 19 1/2 in, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 31.5 in, Size-Body Type Regular, Application Construction, Collar Style Button Down, Cuff Style Adjustable, Features Drop Tail Hem for Extended Coverage, Heavyweight Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.