Zoro Homepage

Flare Nut Wrench 10 x 12MM

  • Mfr # 45-96-8351

  • Zoro # G614923242


product price: $14.99
/ea

Key Features

Number of Points
6
Overall Length
6 15/32 in
Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
10 mm, 12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-8351
Zoro #
G614923242
UPC #
045242631926
Country of Origin
China

Dimensions

Overall Length
6 15/32 in
Head Size
10 mm, 12 mm

Details

Number of Points
6
Material
Chrome Vanadium Steel
Finish
Chrome
Insulated
No
Item
Flare Nut Wrench
Opening Angle (Deg.)
15 Degrees

Description

Flare Nut Wrench 10 x 12MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.