Zoro Homepage

Flare Nut Wrench 1/2 In. x 9/16 In.

  • Mfr # 45-96-8302

  • Zoro # G414923312


product price: $17.99
/ea

Key Features

Number of Points
6
Overall Length
6 63/64 in
Material
Chrome Vanadium Steel
Head Size
1/2 in, 9/16 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-8302
Zoro #
G414923312
UPC #
045242631889
Country of Origin
China

Dimensions

Overall Length
6 63/64 in
Head Size
1/2 in, 9/16 in

Details

Number of Points
6
Material
Chrome Vanadium Steel
Item
Flare Nut Wrench
Insulated
No
Finish
Chrome
Opening Angle (Deg.)
15 Degrees

Description

Flare Nut Wrench 1/2 In. x 9/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.