Zoro Homepage

Flare Nut Wrench 13 x 14MM

  • Mfr # 45-96-8352

  • Zoro # G714923234


product price: $17.99
/ea

Key Features

Number of Points
6
Overall Length
6 63/64 in
Insulated
No
Finish
Chrome
Head Size
13 mm, 14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-8352
Zoro #
G714923234
UPC #
045242631933
Country of Origin
China

Dimensions

Overall Length
6 63/64 in
Head Size
13 mm, 14 mm

Details

Number of Points
6
Insulated
No
Finish
Chrome
Material
Chrome Vanadium Steel
Item
Flare Nut Wrench
Opening Angle (Deg.)
15 Degrees

Description

Flare Nut Wrench 13 x 14MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.