
Flare Nut Wrench 16 x 18MM
Mfr # 45-96-8354
Zoro # G614923211
product price: $20.99
/eaKey Features
Number of Points
6
Overall Length
8 in
Material
Chrome Vanadium Steel
Finish
Chrome
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-96-8354
Zoro #
G614923211
UPC #
045242631957
Country of Origin
China
Dimensions
Overall Length
8 in
Head Size
16 mm, 18 mm
Details
Number of Points
6
Item
Flare Nut Wrench
Material
Chrome Vanadium Steel
Finish
Chrome
Insulated
No
Opening Angle (Deg.)
15 Degrees
Description
Flare Nut Wrench 16 x 18MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.