Zoro Homepage

Flare Nut Wrench 19 x 21MM

  • Mfr # 45-96-8355

  • Zoro # G614923181


product price: $24.99
/ea

Key Features

Number of Points
6
Overall Length
8 1/2 in
Head Size
19 mm, 21 mm
Material
Chrome Vanadium Steel
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-8355
Zoro #
G614923181
UPC #
045242631964
Country of Origin
China

Dimensions

Overall Length
8 1/2 in
Head Size
19 mm, 21 mm

Details

Number of Points
6
Item
Flare Nut Wrench
Material
Chrome Vanadium Steel
Finish
Chrome
Insulated
No
Opening Angle (Deg.)
15 Degrees

Description

Flare Nut Wrench 19 x 21MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.