Zoro Homepage

Flare Nut Wrench 3/8 In. x 7/16 In.

  • Mfr # 45-96-8301

  • Zoro # G014923316


product price: $14.99
/ea

Key Features

Number of Points
6
Overall Length
6 15/32 in
Head Size
3/8 in, 7/16 in
Material
Chrome Vanadium Steel
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-8301
Zoro #
G014923316
UPC #
045242631872
Country of Origin
China

Dimensions

Overall Length
6 15/32 in
Head Size
3/8 in, 7/16 in

Details

Number of Points
6
Item
Flare Nut Wrench
Material
Chrome Vanadium Steel
Finish
Chrome
Insulated
No
Opening Angle (Deg.)
15 Degrees

Description

Flare Nut Wrench 3/8 In. x 7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.