
Flare Nut Wrench 9 x 11MM
Mfr # 45-96-8350
Zoro # G414923251
product price: $13.49
/eaKey Features
Number of Points
6
Overall Length
5 61/64 in
Material
Chrome Vanadium Steel
Insulated
No
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45-96-8350
Zoro #
G414923251
UPC #
045242631919
Country of Origin
China
Dimensions
Overall Length
5 61/64 in
Head Size
9 mm, 11 mm
Details
Number of Points
6
Material
Chrome Vanadium Steel
Insulated
No
Finish
Chrome
Item
Flare Nut Wrench
Opening Angle (Deg.)
15 Degrees
Description
Flare Nut Wrench 9 x 11MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.