Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REDLITHIUM USB 2,000 Lumen Slide Focus Flashlight

  • Mfr # 2162-21

  • Zoro # G607963835


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
(1) 2ft Heavy Duty USB Cord, (1) Redlithium(TM) USB 3.0 Battery (48-11-2131)
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162-21
Zoro #
G607963835
UPC #
045242654390
Country of Origin
China

Dimensions

Width
1.5 in
Length
6.6 in
Battery Size
Proprietary
Overall Width
1 1/8 in
Alternate Battery Size
Proprietary
Overall Height
1 1/4 in
Manufacturer Warranty Length
Limited Lifetime Warranty
Overall Length
6 1/8 in

Details

Item
Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
(1) 2ft Heavy Duty USB Cord, (1) Redlithium(TM) USB 3.0 Battery (48-11-2131)
Body Material
Aluminum
Features
Designed to Fit in Pant and Tool Bag Pockets for Easy Carrying on and Off the Job, Intelligent, Multi-Functional Button Provides Battery Charge Status, Mode Selection and Mode Memory, Precision Twist Focus for Full Control of Beam Size and Intensity
Drop Rating
4 m
Voltage
4.0 V
Switch Type
Twist
Lumens
2000
Standards
UL Listed
Corded/Cordless
Electric - Cordless
Flashlight Body Material
Aluminum
Lighting Technology
LED
Flashlight Battery Type
Lithium-Ion (Li-ion)
Weight with Batteries
0.5 lb
Lamp Type
LED
Light Output Modes
High, Low, Medium
Charger Included
Yes
Switch Location
Tail
Run Time Levels
1.75 hr, 4.5 hr, 14 hr
Maximum Brightness
2,000 lm
Brightness Levels
100 lm, 800 lm, 1,300 lm
Application
Inspect, Search, Trace
Beam Distance Levels
175 m
Number of Light Output Modes
3
Beam Focus
Adjustable
Includes Charger
Yes
Special Operating Modes
Boost Mode
Includes Secondary Light
No
Beam Pattern
Flood, Spot
Series
RedLithium
IP Rating
IP67
Includes Batteries
Yes
Maximum Beam Distance
175 m
Resistance Properties
Chemical Resistant
Charger Style Included
USB Type-C Charger
Programmable Switch
Yes
Beam Color
White
Run Time at Maximum Brightness
1.75 hr
Power Source
Battery
Battery Chemistry
Lithium
Maximum Run Time
24 hr
Intrinsically Safe
No
Belt Clip
Yes
Battery Capacity
3 Ah

Description

The MILWAUKEE REDLITHIUM USB 2,000 Lumen Slide Focus flashlight offers 2,000 LUMENS with FASTER BEAM CONTROL. This flashlight offers 4 different modes of TRUEVIEW HIGH DEFINITION OUTPUT that allows you to maximize output or extend runtime up to 24 hours. Designed with a slide-focusing feature for easy and fast beam control, quickly slide from flood mode into spot mode with ease, giving you the ability to see up to 200 meters (656 feet). The multi-functional rear power button offers battery indication, mode selection, and easy access to boost mode. With a simple double press of the button, you can access boost mode at any time. This feature helps you quickly illuminate an area with an extra blast of light when it is needed. With mode memory intelligence the flashlight powers up in the last mode used. Built for the toughest conditions, this water-resistant flashlight has an IP66 rating, dustproof, and is rated for 13 - feet drops. The REDLITHIUM USB 2,000 Lumen Slide Focus Flashlight is powered by the REDLITHIUM USB 3.0AH Battery, providing all-day run-time, more recharges, and 3x faster charge time. The REDLITHIUM USB Battery can be recharged in the flashlight via USB - C or swapped out with additional REDLITHIUM USB Batteries for virtually no downtime. The 2,000L Slide Focus Flashlight is covered by a limited lifetime warranty.


  • 2,000 Lumen Boost Mode
  • 6 FT Drop Rated
  • 200M Beam Distance
  • REDLITHIUMTM USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.
  • Easy to Use Rear Button Design
  • Slide Focus for Easy & Fast Beam Control
  • IP66: Dustproof and Water Resistance
  • 3 Modes: High: 1,300- Lumens- 4 hrs; Medium: 800- Lumens- 8 hrs; Low: 100-Lumens- 24-hrs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.