Zoro Homepage

Flat Boring Bit 6" Universal Set - 8PC

  • Mfr # 49-22-0175

  • Zoro # G012845900


product price: $27.99
/ea

Key Features

Features
Quick Change Impact Driver Bit
Number of Pieces
8
Bit Type
Spade
Bit Material
High Speed Steel
Case Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-0175
Zoro #
G012845900
UPC #
045242180035
Country of Origin
China

Dimensions

Bit Sizes
1-1/8, 1,-7/8, 3/4, 5/8, 1/2, 3/8

Details

Features
Quick Change Impact Driver Bit
Number of Pieces
8
Bit Type
Spade
Bit Material
High Speed Steel
Case Included
Yes
Single End/Double End
Single End
Includes
(1) 1" Flat Boring Bit; (1)-3/4" Flat Boring Bit; (1)-3/8" Flat Boring Bit; (1)-1/2" Flat Boring Bit; (1)-5/8" Flat Boring Bit; (1)-7/8" Flat Boring Bit
For Use With
all universal Quik-Lok™ extensions

Description

Get added convenience and reach with the Milwaukee® 8-piece 6 in. universal Quik-LokTM flat boring bit set. Bore small, clean holes at any angle in a variety of materials. The double wing spurs provide easy hole formation while reducing vibration and preventing break out. The patented cutting edge produces easier and faster wood boring and fast chip removal, allowing heat from the bit to dissipate. The universal Quik-LokTM allows quick and easy accessory changes, as well as added reach in hard-to-work areas. The kit includes 3/8 in., 1/2 in., 5/8 in., 3/4 in., 7/8 in., 1 in. and 1-1/8 in. bits plus a 6 in. Quik-Lok extension in a carrying case.


  • Sharp cutting edge: patented edge promotes easy wood boring, faster chip removal and reduced vibration
  • Double wing spurs reduces vibration while preventing "break out"
  • Clean holes: double wing spurs allow for fast, clean hole cutting
  • Versatile: 1/4 in. quick-change hex shank can be used in all universal Quik-LokTM extensions
  • Convenient: 8-piece set provides quick and easy accessory changes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.