Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleece Dust Bags, PK5

  • Mfr # 49-90-1955

  • Zoro # G1453827


product price: $54.99
/pk 5, $11.00/ea

Key Features

For Use With
404M86
Features
Minimizes Dust Exposure During Disposal
Includes
(5) Fleece Dust Bag
Category Type
Attachment
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-1955
Zoro #
G1453827
UPC #
045242022007
Country of Origin
Hungary

Dimensions

Length
15 in
Width
1"
Height
1/4 in
Width/Diameter
1 in

Details

Item
Vacuum Bag
For Use With
404M86
Features
Minimizes Dust Exposure During Disposal
Includes
(5) Fleece Dust Bag
Category Type
Attachment
Fits Vacuum Models
8960-20
Ply Count
1-Ply
Bag Reusability
Non-Reusable
Bag Product Grouping
Vacuum Bag
Bag Material
Fleece
Bag Pickup Type
Dry
Fits Vacuum Brand
Milwaukee
For Vacuum Type
Shop Vacuum
Bag Filtration Type
Standard

Description

The Milwaukee 49-90-1955 fleece dust bag is compatible with the Milwaukee 8-Gallon Dust Extractor (8960-20) to capture fine dust. The fleece bag is fully enclosed and acts a pre-filter which will prolong the life of the main filter and minimize dust exposure during disposal. The kit includes 5 fleece dust bags.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.