Zoro Homepage

Fleece Dust Bags, 5 PK

  • Mfr # 49-90-1999

  • Zoro # G505968581


product price: $45.99
/pk 5, $9.20/ea

Key Features

Filtration Type
Filter
Ply Count
5-Ply
Fits Vacuum Models
0930-22HD
Height
1/4 in
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-1999
Zoro #
G505968581
UPC #
045242543199
Country of Origin
Cambodia

Dimensions

Height
1/4 in
Length
29 in
Width/Diameter
13 1/2 in

Details

Item
Fleece Dust Bags
Filtration Type
Filter
Ply Count
5-Ply
Fits Vacuum Models
0930-22HD
Filter Efficiency
98.5%
Bag Reusability
Non-Reusable
Bag Material
Fleece
Bag Pickup Type
Wet/Dry
Fits Vacuum Brand
Milwaukee
For Vacuum Type
Shop Vacuum
Bag Product Grouping
Vacuum Bag
Bag Filtration Type
Standard

Description

Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee(R), Fits Vacuum Models 0930-22HD, Bag Filtration Type Standard, Filter Efficiency 98.5 Percent, Bag Material Fleece, Ply Count 5-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Disposable, Height 1/8 in, Length 29 in, Width/Diameter 13 1/2 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.