Fleece Dust Bags for M18 FUEL 6 Gallon Wet/Dry Shop Vacuum (5 pk)
Mfr # 49-90-1979
Zoro # G704417354
product price: $35.99
/pk 5, $7.20/eaKey Features
For Vacuum Type
Shop Vacuum
Fits Vacuum Brand
Milwaukee 0910
Fits Vacuum Models
0910-20
Filtration Type
Filter
Bag Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-90-1979
Zoro #
G704417354
UPC #
045242542925
Country of Origin
Cambodia
Dimensions
Height
1/4 in
Length
21 in
Width/Diameter
13 3/4 in
Details
For Vacuum Type
Shop Vacuum
Fits Vacuum Brand
Milwaukee 0910
Fits Vacuum Models
0910-20
Filtration Type
Filter
Bag Filtration Type
Standard
Vacuum Capacity
6 gal
Material
Fleece
Item
Fleece Dust Bags (5PK) - 6 Gallon
Bag Reusability
Non-Reusable
Bag Pickup Type
Wet/Dry
Bag Material
Fleece
Bag Product Grouping
Vacuum Bag
Filter Efficiency
98.5%
Ply Count
5-Ply
Description
Fleece Dust Bags (5PK) are compatible with the MILWAUKEE M18 FUEL 6 Gallon Wet/Dry Vacuum (0910). With 98.5% filter efficiency, these disposable fleece dust bags are ideal for fine dust collection. The vacuum cleaner dust bags are fully enclosed and act as a pre-filter to prolong filter life and are easy to dispose of with the pull tab to prevent dust from escaping. This kit includes five Fleece Dust Bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.