Shop MILWAUKEE TOOL

Flex Head Bit Ratchet

  • Mfr # 48-22-2952
  • Zoro # G724891813

product price: 
$
102.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fastener-Holding Type
Friction
Includes Standard Sockets
Standard Sockets Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Number of Pieces
44
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-22-2952
Zoro #
G724891813
UPC #
045242372553
Country of Origin
China

Dimensions

Tip Size
1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 9/64 in, PH1, PH2, T10, T15, T20, T25, T27, T30
Standard Socket Style/Size
Standard 6-Point
Socket Size Range
5.5 mm to 10 mm, 5/16 in
Head Depth
1/2 in
Socket Size
10 mm, 5.5 mm, 5/16", 6 mm, 7 mm, 8 mm, 9 mm
Overall Length
11 9/16 in
Head Thickness
7/10 in
Head Width
1/2 in
Standard Socket Sizes
5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm
Length
11 9/16 in

Details

Fastener-Holding Type
Friction
Includes Standard Sockets
Standard Sockets Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Number of Pieces
44
Includes Ratchets
Ratchets Included
Includes Flex Sockets
Flex Sockets Not Included
Material
Chrome Vanadium Steel
Grip Style
Smooth
Number of Bits
30
Includes Wrenches
Wrenches Not Included
Includes Drive Tools
Drive Tools Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic
Includes Socket Bits
Socket Bits Included
Finish
Chrome
Flex Range of Motion
180 Degrees
Measurement Type
Metric, SAE
Arc Swing - Minimum
4 Degrees
Head Shape
Round
Number of Geared Teeth
90
Number of Standard Sockets
7
Socket Shape
6-Point
Tip Style
Hex, Phillips, Torx
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Drive Type
Hand
Includes Deep Sockets
Deep Sockets Not Included
Reversing
Reversible
Includes Locking
Locking Included
Item
Flex Head Bit Ratchet
Head Type
Standard
Shell Material
Chrome Vanadium Steel

Description

Flex Head Bit Ratchet, Standard Socket Count/Style 10 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 8 mm, 9 mm, Standard Socket Style/Size Standard 6-Point, Deep Socket Count/Style Not Applicable, Deep Socket Style/Size Not Applicable, Flex Socket Count/Style Not Applicable, Flex Socket Style/Size Not Applicable, Bolt Clearance Not Applicable, Drive Type Hand, Chrome Vanadium Steel, Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.