
Flood Light, LED, 1,200 lm
Mfr # 2350-20
Zoro # G216555995
product price: $99.00
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Lithium Ion
Bulb Technology
LED
Mounting
Magnetic Mount
Batteries Included
No
Features
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2350-20
Zoro #
G216555995
UPC #
045242296248
Country of Origin
Viet Nam
Details
Item
M12 ROVER Flood Light w PACKOUT
Battery Chemistry
Lithium Ion
Bulb Technology
LED
Mounting
Magnetic Mount
Batteries Included
No
Features
Portable
Lumens
1200
Color
Red; Black
Housing Material
Plastic
Voltage
12V
Description
M12 ROVER Flood Light w PACKOUT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.