Replacement Kit for SDS-Plus SLEDGE Floor Scraper (Discontinued)
- Mfr # 48-62-1915
- Zoro # G103528224
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-62-1915
Zoro #
G103528224
UPC #
045242609291
Country of Origin
Germany
Dimensions
Overall Length
4 3/8 in
Head Width
4 in
Details
Item
Floor Scraper Bit
For Tool Type
Rotary Drill
Primary Material Application
Ceramic Tile
Non-Sparking
No
Drill Bit Point Type
Flat
Material - Machining
Steel
Finish - Machining
Bright (Uncoated)
Cutting Application
Scraping
Cutting Direction
Neutral
Chisel Type
Floor Scraper
Description
Floor Scraper Bit, Chisel Type Floor Scraper, Head Width 4 in, Overall Length 4 3/8 in, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.