Shop MILWAUKEE TOOL
See all product information
Create Account
Floor Scraper Replacement Bit
- Mfr # 48-62-1914
- Zoro # G323359011
product price:Â
$
34.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Width
5 in
Shank Type
SDS-Plus
Application
Demolition
Series
SLEDGE(TM)
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-62-1914
- Zoro #
- G323359011
- UPC #
- 45242401406
- Country of Origin
- Poland
Dimensions
- Head Width
- 5 in
- Overall Length
- 4 3/8 in
- Wire Rope Length
- 4 3/8 in
- Length
- 4 3/8 in
Details
- Item
- Floor Scraper Replacement Bit
- Shank Type
- SDS-Plus
- Application
- Demolition
- Series
- SLEDGE(TM)
- Material
- Steel
- Point Type
- Scraper
- Cutting Application
- Scraping
- Finish
- Bright (Uncoated)
- Compatible Product Type
- Floor Scraper
- For Tool Type
- Rotary Hammer
- For Workpiece Material
- Adhesive, Laminate, Linoleum, Tile
- Sub Brand
- SLEDGE(TM)
- Product Type
- Floor Scraper Kit
- Shell Material
- Steel
Description
Floor Scraper Replacement Bit, Shank Diameter Not Applicable, Shank Length Not Applicable, Measurement System Not Applicable, Head Width 5 in, For Tool Type Rotary Hammer, Maximum Drilling Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.