Zoro Homepage

FORGE(TM) HD12.0 Cordless Combination Kit, Battery Included

  • Mfr # 3017-21HD,3016-20PS

  • Zoro # G716484450


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Battery Model Number
823ZE9
Included Battery
Yes
Number of Batteries Included
1
Blower Maximum Air Speed
120 mph
Blower Air Flow
500 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3017-21HD,3016-20PS
Zoro #
G716484450
UPC #
045242823970
Country of Origin
Mexico

Dimensions

Pole Saw Bar Length
10 in

Details

Battery Model Number
823ZE9
Included Battery
Yes
Number of Batteries Included
1
Blower Maximum Air Speed
120 mph
Blower Air Flow
500 cfm
Included Charger
Yes
Included Pole Saw Type
Cordless Pole Saw
Number of Chargers Included
1
Included Blower Type
Handheld Blower
Voltage
18 V
Charger Model Number
45LD79
Blower Manufacturer Model Number
3017-21HD
Bare Tool/Battery Included
Battery Included
Battery Platform
FORGE(TM) HD12.0
Item
Combination Kit
Pole Saw Manufacturer Model Number
3016-20PS
Power Source
Cordless
Battery Capacity
12.0 Ah

Description

Combination Kit, Battery Platform FORGE(TM) HD12.0, Included Blower Type Handheld Blower, Blower Maximum Air Speed 120 mph, Blower Air Flow 500 cfm, Included Pole Saw Type Cordless Pole Saw, Pole Saw Bar Length 10 in, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 12.0 Ah, Included Charger Yes, Charger Model Number 45LD79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.